Shop PURE GARDEN
See all product information
Create Account
Fire Bowl 30in Firepit Insert for DIY Fire Ring or Replacement High Temp Finish Fire Pit Bowl
- Mfr # 50-LG1481
- Zoro # G522936877
product price:Â
$
76.45
/ea
Key Features
Color
Black
Width
30.0 in
Height
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1481
- Zoro #
- G522936877
- UPC #
- 197315860877
- Country of Origin
- China
- Color
- Black
- Item
- Fire Pit
Dimensions
- Width
- 30.0 in
- Height
- 4.5 in
Description
Replace a damaged firepit bowl or create your own DIY fire pit with the Firepit Insert Round 30-Inch Replacement Bowl by Pure Garden. This firepit bowl is constructed from sturdy steel with a high-temperature-resistant paint finish for long-lasting outdoor use. Simply pair this fire pit bowl replacement insert with your own existing stand or a DIY custom-built firepit to enjoy cozy bonfires for seasons to come. Pure Garden is your source for fire pits and fire pit replacement parts that are designed for durability and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.