Shop PURE GARDEN
See all product information
Create Account
Fire Pit w/ Grill 37 in Round Outdoor Fire Table w/ 2 Grills, Lid, Poker & Cover Fire Pits
- Mfr # 50-LG1478
- Zoro # G422936809
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
18.0 in
Width
37.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1478
- Zoro #
- G422936809
- UPC #
- 197315860846
- Country of Origin
- China
- Color
- Brown
- Item
- Fire Pit
Dimensions
- Height
- 18.0 in
- Width
- 37.0 in
Description
Create a cozy atmosphere while cooking out with the firepit grill combo by Pure Garden. This wood fire pit features 3-in-1 functionality, serving as a bonfire pit, an outdoor table, and a fire grill thanks to the 2 removable elevated grill grates: a larger 18-inch firepit grill grate for barbequing and a smaller 15-inch grate to keep your food warm. The height of the grates can be adjusted, and they each rotate 360-degrees for simple serving. Outdoor entertaining is easier than ever with our wood fire pits for outside patio. Pure Garden is your source for wood burning fire pits for outside that are thoughtfully designed to enhance any outdoor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.