Folding Wheelbarrow Collapsible Garden Cart w/ 80lb Capacity, Storage Pouches & Padded Handles
- Mfr # 50-LG1406
- Zoro # G222936863
product price:Â
$
78.49
/ea
Key Features
Tray Length
44 in
Overall Height
25.2 in
Tray Width
26 in
Color
Green & Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1406
- Zoro #
- G222936863
- UPC #
- 197315413080
- Country of Origin
- China
Dimensions
- Tray Length
- 44 in
- Overall Height
- 25.2 in
- Tray Width
- 26 in
Details
- Item
- Wheelbarrow
- Color
- Green & Black
Description
Get all your landscaping, lawn care, and gardening finished efficiently using this Collapsible Garden Wagon by Pure Garden. Made of durable powder-coated steel and 600D Oxford cloth, this yard cart is equipped with a 10-inch pneumatic tire that is easy to maneuver, even when carrying heavy gardening tools, mulch, soil, or leaves. The lawn cart features an 80lb weight capacity, comfortable padded handles to reduce hand fatigue and discomfort, 3 storage pouches for holding yard tools and other equipment, and folds down for space-saving storage in the garage or shed when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.