Garden Cart Rolling Wagon Cart w/ 650lb Capacity, All-Terrain Wheels Garden Carts & Wagons
- Mfr # 50-LG1405
- Zoro # G122936703
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Overall Height
21 in
Color
Green & Black
Tray Length
35 in
Tray Width
19.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1405
- Zoro #
- G122936703
- UPC #
- 197315413073
- Country of Origin
- China
Dimensions
- Overall Height
- 21 in
- Tray Length
- 35 in
- Tray Width
- 19.5 in
Details
- Color
- Green & Black
- Item
- Garden Cart
Description
Tackle all your lawn work and household chores with ease with the Metal Utility Cart by Pure Garden. This 40-inch-long heavy duty wagon has a 650-pound capacity, making it big enough to carry bags of mulch and compost, lawn care tools, sports equipment, groceries, firewood, and more. The straight pull handle is 31-inches-long with a comfortable grip to make it easier when hauling heavy loads, and the 10-inch pneumatic tires make the wagon easy to maneuver over any terrain. The mesh side panels on this cart can be easily removed as needed to transform it into a flatbed cart, perfect for moving bigger items.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.