Shop PURE GARDEN
See all product information
Create Account
Garden Edging 10-PC Outdoor Decorative Bed Border Set 8 ft Interlocking Stone Trim Landscaping
- Mfr # 50-LG1458
- Zoro # G022936865
product price:Â
$
10.95
/ea
Key Features
Length
95 in
Width
0.75 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1458
- Zoro #
- G022936865
- UPC #
- 197315534709
- Country of Origin
- China
- Item
- Garden Edging
- Color
- Dark Gray
Dimensions
- Length
- 95 in
- Width
- 0.75 in
- Height
- 9 in
Description
Create an eight-foot-long border around your flower beds, gardens, or walkways with this 10-piece set of Garden Edging by Pure Garden. This decorative paver edging prevents unwanted grass from spreading and is simple to install with a few basic tools, depending on soil hardness. Gently bend, curve, mold, or angle the plastic lawn and garden border to achieve the desired landscape design. Use this flower bed fencing to enjoy a perfectly manicured yard, season after season.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.