Shop PURE GARDEN
See all product information
Create Account
Metal Edging for Landscaping 6.25in x 16.5ft Flexible Corrugated Galvanized Steel Landscape Edging
- Mfr # 50-197
- Zoro # G623313140
product price:Â
$
21.95
/ea
Key Features
Material
Galvanized Steel
Width
0.1 in
Total Length
200 in
Height
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-197
- Zoro #
- G623313140
- UPC #
- 191344325147
- Country of Origin
- China
Dimensions
- Width
- 0.1 in
- Total Length
- 200 in
- Height
- 6.3 in
Details
- Material
- Galvanized Steel
- Item
- Landscaping
- Color
- Silver
Description
Define your landscape and lawn or block unwanted grass from spreading with the Galvanized Steel Landscape Edging by Pure Garden. Made of durable steel, you can easily maintain a seamlessly manicured outdoor space with this lawn edging for landscaping. The galvanized steel offers a sturdy metal landscape edging to withstand the elements all year round, making this garden edging border and excellent option for flower bed fencing. The silver finish goes well with both muted and vibrant colors to suit foliage, walkways, and lawn ornaments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.