Garden Kneeler & Seat 2-in-1 Foldable Garden Kneeling Pad & Stool w/ Removable Pockets
- Mfr # 50-LG1494
- Zoro # G622936630
product price:Â
$
42.79
/ea
Key Features
Width
10.8 in
Length
23.5 in
Color
Blue & Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1494
- Zoro #
- G622936630
- UPC #
- 197315960393
- Country of Origin
- China
- Item
- Garden Kneeler
- Color
- Blue & Gray
Dimensions
- Width
- 10.8 in
- Length
- 23.5 in
Description
Stay comfortable while you keep your lawn or garden looking beautiful with the Garden Kneeler and Seat Heavy Duty Gardening Stool by Pure Garden. The dual-purpose kneeling pads for gardening with a weight capacity of 300lbs feature durable steel frames that fold for compact storage, two handles with convenient tool pouches for garden tools, detachable leg protectors, and an EVA foam pad with ample cushioning for your knees. Whether you ftre planting flowers, pulling weeds, or picking vegetables, this versatile kneeling device for gardening helps reduce aches and keep your knees off the ground, making it a great addition to your gardening supplies or gifts for moms.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.