Shop MILLER
See all product information
Create Account
Single Leg Lanyard with SofStop Energy Absorber and Locking Snap Hooks
- Mfr # 913TWLS-Z7/6FTGN
- Zoro # G624202986
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913TWLS-Z7/6FTGN
- Zoro #
- G624202986
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
Dimensions
- Length
- 6 ft
Description
HP SofStop shock absorber with woven inner core expands to limit fall arrest forces 6-ft ANSI-compliant lanyard for standard fall arrest tasks, Two locking snap hooks for secure attachment to harness and anchor points, Backup safety strap adds redundancy in high-impact situations, High-strength green polyester tubular webbing, abrasion-resistant, 310-lb user capacity (including tools), Hardware rated to 5,000 lb tensile strength, Compliance: OSHA 1910.66, OSHA 1926.502, ANSI Z359.13, ANSI A10.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.