9 ft Round Patio Umbrella Easy Crank, Vented Canopy Outdoor Umbrella for Shade
- Mfr # 50-LG1419
- Zoro # G122936741
product price:Â
$
60.75
/ea
Key Features
Canopy Width
108 in
Height
92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1419
- Zoro #
- G122936741
- UPC #
- 197315413219
- Country of Origin
- China
Dimensions
- Canopy Width
- 108 in
- Height
- 92 in
Details
- Item
- Umbrella
- Color
- Navy Blue & Black
Description
Create comfortable shade for your next backyard get-together with the help of the 10-Foot Patio Umbrellas by Pure Garden. The easy-to-use hand-crank opens and closes the large patio umbrella in seconds while its steel ribs keep it stable and upright during gusts of wind. This navy blue umbrella fits tables and patio bases with a 1.5-inch diameter, providing enough shade for picnic table sets for four to six people or to shade part of your pool for pleasant swimming and relaxation on balmy days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.