Shop PURE GARDEN
See all product information
Create Account
Lattice Design Outdoor Planter Box 14.75" Square 13" Tall White Decorative Plant Pots, 2PK
- Mfr # 50-1162
- Zoro # G423313142
product price:Â
$
44.95
/pk of 2, $22.48/ea
Key Features
Length
14.8 in
Height
13 in
Width
14.8 in
Material
Polypropylene Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-1162
- Zoro #
- G423313142
- UPC #
- 196593867851
- Country of Origin
- China
- Item
- Outdoor Planter
- Material
- Polypropylene Plastic
- Color
- White
Dimensions
- Length
- 14.8 in
- Height
- 13 in
- Width
- 14.8 in
Description
The White Planter Box 2-Pack from Pure Garden is sure to be a beautiful addition to your front porch, garden, deck, or balcony decor. This durable flower pot set features a charming lattice design and is the perfect decorative holder for your potted plants. The sturdy polypropylene construction of this plastic plant pot set allows it to endure season after season of use, and assembly is a breeze: simply snap each large planter together with no tools needed. Use this square garden box set to add an elegant touch to any outdoor space. Pure Garden is your source for planters for outdoor plants that are designed for lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.