Outdoor Fire Pit 24 in Round Faux Concrete Firepit Wood Burning Fire Pit w/ Accessories
- Mfr # 50-LG1476
- Zoro # G522936693
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Color
Black
Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1476
- Zoro #
- G522936693
- UPC #
- 197315860822
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Height
- 21 in
Details
- Color
- Black
- Item
- Fire Pit
Description
Create the perfect outdoor ambiance with our fire pits for outside wood burning by Pure Garden. This 24-inch faux stone fire pit is made of tough, high-temp resistant magnesium oxide with a modern look that is sure to become a focal point of your patio, deck, or campsite. This backyard fire pit features a removable fire pit bowl, a log grate that allows ashes to drop down, a handy log poker, a weather-resistant PVC cover, and a matching spark screen so you can safely burn wood in your backyard. Our portable and low maintenance wood fire pits for outside will help you create lasting memories with family and friends while enjoying a warm, ambient atmosphere on a cool summer night or crisp fall evening.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.