This item is Discontinued.

Pure Garden Pure Garden 50-FP189 26 in. Round Wood Burning Metal Fire Pit Set 50-FP189

Pure Garden 50-FP189 26 in. Round Wood Burning Metal Fire Pit Set (Discontinued)

  • Mfr # 50-FP189
  • Zoro # G803718468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-FP189
Zoro #
G803718468
UPC #
191344325000
Country of Origin
Unknown

Description

The 26" round metal wood burning fire pit by Pure Garden has a simple finish that is attractive to match any outdoor living space decor. Relax by the warmth of an inviting fire on a cool summer night or crisp fall evening. Enjoy the warm glow on your patio and set the ambiance for a relaxing outdoor experience.

Features
  • Round Wood Burning Metal Fire Pit Set
  • Includes Spark Screen and Log Poker
  • Great for Outdoor and Patio
  • Ultimate Outdoor Relaxation
  • Durable Design
  • Low Maintenance and Easy Set Up
Specifications
  • Size: 26"
  • Weight: 31.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.