This item is Discontinued.

Pure Garden Pure Garden 50-LG1080 Multiuse Kneeling Pad with Handle-Extra Thick EVA Foam Ergonomic Comfort Mat Knee 50-LG1080

Pure Garden 50-LG1080 Multiuse Kneeling Pad with Handle-Extra Thick EVA Foam Ergonomic Comfort Mat Knee (Discontinued)

  • Mfr # 50-LG1080
  • Zoro # G403719919
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-LG1080
Zoro #
G403719919
UPC #
193420408478
Country of Origin
Unknown

Description

Comfortably keep your lawn or garden looking beautiful with the Heavy Duty Foam Kneeling Mat by Pure Garden. This pad is made of 100% EVA foam that is thick and sturdy enough to resist hard surfaces like concrete garage floors, hardpacked earth, gravel or tile flooring while remaining soft enough to provide ample cushioning for your knees, hips and back. It is also UV resistant to withstand daily use in your yard or garden. The mat cleans easily with a soft, damp cloth and is water resistant to resist mold and mildew, making it great to use to bathe your children or pets. The foam springs back quickly after use, preserving the shape and prolonging the life of the mat. This oversized mat provides enough room to encourage a natural posture while kneeling for comfort while you work, allowing you to get more weeding or cleaning done with fewer breaks. The mat has a cutout that can be left in to provide extra padding or removed to create a convenient handle for transport and to hang the mat for storage.

Specifications
  • Binding: Lawn & Patio
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.