Raised Garden Beds 5 Tier Vertical Garden Planter Planters for Outdoor Plants Gardening
- Mfr # 50-LG1412
- Zoro # G122936673
product price:Â
$
83.55
/ea
Key Features
Length
21.5 in
Color
Terracotta
Height
47 in
Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1412
- Zoro #
- G122936673
- UPC #
- 197315413141
- Country of Origin
- China
Dimensions
- Length
- 21.5 in
- Height
- 47 in
- Width
- 25 in
Details
- Item
- Raised Garden
- Color
- Terracotta
Description
Plant a flourishing garden in a compact space with the Raised Garden Tower by Pure Garden. The rust-resistant steel outdoor planter box stand is J-shaped for stability, with 5 tiers of durable polypropylene plastic garden planters for displaying flowers for patio decor, growing veggies, or using as an herb planter. The staggered tiers ensure that each row gets plentiful sunshine while still allowing you to grow a lush garden within a small footprint, perfect for planting on a deck or even using as an apartment balcony planter. Pure Garden is your source for raised beds for gardening and other garden accessories that help you get growing in style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.