Shop PURE GARDEN
See all product information
Create Account
Rattan Style Outdoor Planter Box 14.65-Inch-Square Decorative Flower or Plant Pot
- Mfr # 50-LG1467
- Zoro # G122936680
product price:Â
$
29.95
/ea
Key Features
Length
14.65 in
Height
13.66 in
Width
14.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1467
- Zoro #
- G122936680
- UPC #
- 197315593683
- Country of Origin
- Taiwan, Province of China
- Color
- White
- Item
- Planter
Dimensions
- Length
- 14.65 in
- Height
- 13.66 in
- Width
- 14.65 in
Description
The Large White Planter Box from Pure Garden is sure to be a beautiful addition to your front porch, garden, deck, or balcony decor. This durable flower pot features a charming rattan design and can be used to grow plants or as a decorative holder for your potted plants. The sturdy polypropylene construction of this plastic plant pot allows it to endure season after season of use. Assembly is a breeze: simply snap the large planter together with no tools needed. Use this square garden box to add an elegant touch to any outdoor space. Pure Garden is your source for flower pots and other outdoor porch decor that will bring enduring charm to any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.