Set of 2 Wreaths 19.5-Inch Round Artificial Boxwood Summer, Fall, Winter, or Spring Wreaths
- Mfr # 50-150
- Zoro # G523303036
product price:Â
$
45.85
/ea
Key Features
Material
Plastic
Color
Green
Height
2.5 in
Type
Home Décor Accents
Width
19.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-150
- Zoro #
- G523303036
- UPC #
- 886511986398
- Country of Origin
- China
- Material
- Plastic
- Item
- Artificial Boxwood Wreath
- Color
- Green
- Type
- Home Décor Accents
- Includes
- Artificial Boxwood Wreath
Dimensions
- Height
- 2.5 in
- Width
- 19.5 in
- Length
- 19.5 in
Description
Add greenery to your indoor or outdoor space with the 19.5-inch Spring Wreaths for Front Door by Pure Garden. Place this spring door wreath on a wall above a rustic stone fireplace as modern farmhouse decor, dress it up with flowers, golden-hued artificial leaves, or add some colorful berries to the rich green faux foliage to make festive front door wreaths all seasons. Suitable for indoor and outdoor use, this summer wreath weighs 2.25lbs to withstand occasional breezes, making it sizeable enough to hang outside above your deck while remaining light enough to hang from a standard wreath hook.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.