This item is Discontinued.

Pure Global Brands Pure Global Brands 8742AB Pure Fitness Adjustable AB Bench 8742AB

Pure Global Brands 8742AB Pure Fitness Adjustable AB Bench (Discontinued)

  • Mfr # 8742AB
  • Zoro # G003866082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8742AB
Zoro #
G003866082
UPC #
812461015390
Country of Origin
China

Description

The Pure Fitness Ab Crunch Sit-Up Bench is one of the most popular fitness choices for in-home exercise. as it allows for seriously targeted ab workouts. The sleek design of this bench is not only space efficient. but built on a sturdy steel frame that can handle your most vigorous workouts without slipping or shifting. Well-padded knee and ankle rollers allow you to comfortably lock in your legs for a true isolated ab crunch workout. The ankle roller adjust to 4 positions. ranging from 8 inches to 13 inches apart for the proper fit to accommodate a range of heights. The angle is also adjustable for a higher. more difficult setting. or a lower less intense setting. The soft. 2 inch high-density foam pad upholstered with heavy duty water-resistant vinyl makes even extended exercise more comfortable and it wipes down easily. FeaturesThe ankle roller adjust to 4 positions. ranging from 8 inches to 13 inches apart for the proper fit to accommodate a range of heights2-inch high density foam padded knee and ankle rollers help you lock your legs comfortably and securelyHeavy duty vinyl upholstery makes for comfortable exercise while also making it easy to wipe down equipment after useWith an adjustable 30 or 40 degree decline. this bench creates the maximum core workoutFoldable for space saving storage when not in useSpecificationsColor: Black and RedAge Limit: 13plusWarranty: 90 DaysWeight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.