Shop PURE IMAGE
See all product information
Create Account
Synthetic Cleanroom Paper, 8.5x11, Pink 22lb, 250 sheets /ream, 10 reams p/PK
- Mfr # LCIK 2018C
- Zoro # G804197873
product price:Â
$
162.99
/pk of 250, $0.65/ea
Sold in multiples of 10Â pks for
$1,629.90
Free Shipping & Returns
Key Features
Material
Synthetic
Color
Pink
Total Number of Sheets
250 sheets/ream, 10 reams p/case
Size
8.5"x11"
Paper Weight
22 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCIK 2018C
- Zoro #
- G804197873
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Synthetic
- Color
- Pink
- Total Number of Sheets
- 250 sheets/ream, 10 reams p/case
- Paper Weight
- 22 lb
Dimensions
- Size
- 8.5"x11"
Description
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Propriatary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
- Produced in ISO 4 (Class 10) cleanroom
- Recyclable
- Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.