
Monitoring Systems 8 Channel Programmable Controller (Discontinued)
- Mfr # 99058
- Zoro # G600460034
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99058
Zoro #
G600460034
UPC #
-
Country of Origin
United States
Description
PureAire's 8 channel controller is designed to provide simple analog control or full featured digital control of toxic, LEL and oxygen deficiency monitors. The controller remotely powers and operates up to 8 monitors up to 100 feet from the controller. Capable of accepting any two or three wire gas detector, it features two user-adjustable common alarm relays which will, in the event of a gas leak, or a fault from one of the monitors, alert personnel. The multichannel controller incorporates various modes of operation for taking channels offline individually for performing calibration or sensor maintenance. Each channel can be individually designated with PPM, PPB or %. The LCD screen displays the readings from all 8 channels simultaneously, and the trends from each channel may be viewed in graph form over a period of time.
Designed to control and power up to 8 monitors • Connects any 2 or 3 wire gas monitors • Digital and graphic LCD gas concentration display • RS-485/Modbus RTU output • Built-in power supply • NEMA 4X IP66 Water-Resistant Enclosure
Designed to control and power up to 8 monitors • Connects any 2 or 3 wire gas monitors • Digital and graphic LCD gas concentration display • RS-485/Modbus RTU output • Built-in power supply • NEMA 4X IP66 Water-Resistant Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.