Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46422
Zoro #
G1933416
UPC #
691514464220
Country of Origin
China
Dimensions
PEX Size
3"
Details
Item
Coupling
Standards
NSF-61, NSF-61G, NSF U.P. Code, APMO, CSA B 137.5 , CA AB 1953, Vermont Act 193
Temp. Range
33 Degrees to 200 Degrees F at 80 psi
Max. Pressure
160 psi at 73 Degrees F
Description
Coupling, PEX Size 3 in, Max. Pressure 160 psi at 73 Degrees F, Temp. Range 33 Degrees to 200 Degrees F At 80 psi, Standards NSF-61, NSF-61G, NSF U.P. Code, APMO, CSA B 137.5 , CA AB 1953, Vermont Act 193
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.