Zoro Homepage
This item is Discontinued.
Pureflow Coupling, PEX Press, 1/2 In, Bronze 83020

Coupling, PEX Press, 1/2 In, Bronze (Discontinued)

  • Mfr # 83020
  • Zoro # G0534633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83020
Zoro #
G0534633
UPC #
691514830209
Country of Origin
Germany

Dimensions

PEX Size
1/2 in

Details

Standards
UL 1821, cNSF (R) us-pw, U.P. Code, UPC(R), ASTM F876/F877, ICC ES-PMG(TM)1015/1038
Max. Pressure
160 psi at 73 Degrees F, 100 psi at 180 Degrees F, 80 psi at 180 Degrees F
Basic Pipe Fitting Material
Metal

Description

PEX Size 1/2 in, Max. Pressure 160 psi at 73 Degrees F, 100 psi at 180 Degrees F, 80 psi at 180 Degrees F, Standards UL 1821, cNSF (R) us-pw, U.P. Code, UPC(R), ASTM F876/F877, ICC ES-PMG(TM)1015/1038

Restrictions

This item has been restricted from sale in the following states: LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.