Zoro Homepage
This item is Discontinued.
Pureflow Coupling, PEXxPEX Crimp, 3/4x1/2x1/2 In 46433

Coupling, PEXxPEX Crimp, 3/4x1/2x1/2 In (Discontinued)

  • Mfr # 46433
  • Zoro # G2118672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46433
Zoro #
G2118672
UPC #
691514464336
Country of Origin
China

Dimensions

PEX Size
3/4" x 1/2" x 1/2"

Details

Item
Coupling
Max. Pressure
160 psi at 73 Degrees F
Temp. Range
33 Degrees to 200 Degrees F at 80 psi
Standards
NSF-61, NSF-61G, NSF U.P. Code, APMO, CSA B 137.5 , CA AB 1953, Vermont Act 193

Description

Coupling, PEX Size 3/4 in x 1/2 in x 1/2 in, Max. Pressure 160 psi at 73 Degrees F, Temp. Range 33 Degrees to 200 Degrees F At 80 psi, Standards NSF-61, NSF-61G, NSF U.P. Code, APMO, CSA B 137.5 , CA AB 1953, Vermont Act 193

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.