Zoro Homepage
This item is Discontinued.
Pureflow PEX and Pipe Adapter, Bronze, 1 In, 1 In 81560

PEX and Pipe Adapter, Bronze, 1 In, 1 In (Discontinued)

  • Mfr # 81560
  • Zoro # G1228315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81560
Zoro #
G1228315
UPC #
691514815602
Country of Origin
Germany

Dimensions

PEX Size
1 in

Details

Item
PEX and Pipe Adapter
Max. Pressure
160 psi@73 Degrees F, 100 psi@180 Degrees F, 80 psi@180 Degrees F
Basic Pipe Fitting Material
Metal
Standards
UL 1821, cNSF (R) us-pw, U.P. Code, UPC(R), ASTM F876/F877, ICC ES-PMG(TM)1015/1038
Temp. Range
0 Degrees to 180 Degrees F

Description

PEX and Pipe Adapter, PEX Size 1 in, Max. Pressure 160 psi@73 Degrees F, 100 psi@180 Degrees F, 80 psi@180 Degrees F, Temp. Range 0 Degrees to 180 Degrees F, Standards UL 1821, cNSF (R) us-pw, U.P. Code, UPC(R), ASTM F876/F877, ICC ES-PMG(TM)1015/1038

Restrictions

This item has been restricted from sale in the following states: LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.