Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82041
Zoro #
G3038226
UPC #
691514820415
Country of Origin
Germany
Dimensions
PEX Size
3/4 in
Details
Item
PEX and Sweat Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
160 psi@73 Degrees F, 100 psi@180 Degrees F, 80 psi@180 Degrees F
Standards
UL 1821, cNSF (R) us-pw, U.P. Code, UPC(R), ASTM F876/F877, ICC ES-PMG(TM)1015/1038
Temp. Range
0 Degrees to 180 Degrees F
Description
PEX and Sweat Adapter, PEX Size 3/4 in, Max. Pressure 160 psi@73 Degrees F, 100 psi@180 Degrees F, 80 psi@180 Degrees F, Temp. Range 0 Degrees to 180 Degrees F, Standards UL 1821, cNSF (R) us-pw, U.P. Code, UPC(R), ASTM F876/F877, ICC ES-PMG(TM)1015/1038
Restrictions
This item has been restricted from sale in the following states:
LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.