Zoro Homepage
This item is Discontinued.
Pureflow PEX Press Tool, 1 In, Orange Handle 50060

PEX Press Tool, 1 In, Orange Handle (Discontinued)

  • Mfr # 50060
  • Zoro # G3045016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50060
Zoro #
G3045016
UPC #
-
Country of Origin
Germany

Dimensions

Size
1"

Details

Item
PEX Press Tool
Type
Orange Handle
Material
metal
Includes
Orange Color Coded Handle For Identification Of Size
For Use With
Pextron(R), FostaPex(TM) And Pexcel Tubing

Description

PEX Press Tool, Orange Handle, Size 1 In., Material of Construction Metal, For Use With Pextron(R), FostaPex(TM) And Pexcel Tubing, Compliance Certified For Use In Potable Water Applications, Includes Orange Color Coded Handle For Identification Of Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.