Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell 1,250 mL Foam Hand Soap Cartridge, 4 PK 5112-04

1,250 mL Foam Hand Soap Cartridge, 4 PK (Discontinued)

  • Mfr # 5112-04
  • Zoro # G7660056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112-04
Zoro #
G7660056
UPC #
10073852280651
Country of Origin
United States

Dimensions

Size
1,250 mL
Container Size
1,250 mL

Details

Formula
Moisturizers
Fragrance
Fragrance Free
Item
Hand Soap
Hygiene Form
Foam
Hygiene Properties
Hypoallergenic, Moisturizing
Packaging Type
Cartridge
Requires Dispenser
Yes
Hygiene Series
FMX-12(TM)
Color
Clear
Ligature Resistant
No
Series
FMX-12
Container Type
Cartridge
Form
Foam
Uses Dispenser
5114-01
Product Type
Hand Soap
Manufacturer Dispenser Part Number
5114-01

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series FMX-12, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Hypoallergenic, Moisturizing, Manufacturer Dispenser Part Number 5114-01, Requires Dispenser Yes, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.