This item is Discontinued.

Purell 12 oz. Gel Hand Soap Pump Bottle, PK 12 8101-12-CMR01

12 oz. Gel Hand Soap Pump Bottle, PK 12 (Discontinued)

  • Mfr # 8101-12-CMR01
  • Zoro # G9642947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8101-12-CMR01
Zoro #
G9642947
UPC #
073852077681
Country of Origin
United States

Dimensions

Size
12 oz.

Details

Formula
Moisturizers
Fragrance
Clean and Fresh
Item
Hand Soap
Application
Bacteria Removal, Germs, General Skin Cleansing
Hygiene Form
Gel
Hygiene Properties
Alcohol-Free
Packaging Type
Pump Bottle
Green Certification or Other Recognition
USDA Certified Biobased Product
Requires Dispenser
No
Hygiene Series
Healthy Soap
Uses Dispenser
No
Color
Blue
Ligature Resistant
No
Form
Gel
Manufacturer Dispenser Part Number
No

Description

Hand Soap, Color Blue, Form Gel, Fragrance Fresh, Hygiene Properties Alcohol-Free, Manufacturer Dispenser Part Number No, Requires Dispenser No, Application Bacteria Removal, Germs, General Skin Cleansing, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.