Zoro Homepage

2000 ml Foam Hand Soap Dispenser Refill

  • Mfr # 5215-02

  • Zoro # G2036157


product price: $62.49
/pk 2, $31.25/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Pleasant
Hygiene Properties
Dye-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5215-02
Zoro #
G2036157
UPC #
073852503425
Country of Origin
United States

Dimensions

Container Size
2,000 mL
Size
2000 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pleasant
Hygiene Properties
Dye-Free
Hygiene Series
Healthy Soap
Requires Dispenser
Yes
Formula
Hypoallergenic; Spa-inspired
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Color
Clear
Packaging Type
Dispenser Refill
Uses Dispenser
Mfr. No. 5230-06, 5234-06
Hygiene Form
Foam
Standards
EcoLogo Certified UL 2784, USDA Biobased
Application
Hand Cleansing
Series
FMX
NSF Rating
Not Rated
Removes
Grime
Includes Grit
No
Manufacturer Dispenser Part Number
5230-06, 5234-06
Product Type
Hand Soap

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series FMX-20(TM), Container Size 2,000 mL, Container Type Cartridge, Fragrance Fruity, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5230-06, 5234-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.