This item is Discontinued.

Purell Advanced Hand Sanitizer Foam, 535mL Pump Bottle, PK4 5792-04

Advanced Hand Sanitizer Foam, 535mL Pump Bottle, PK4 (Discontinued)

  • Mfr # 5792-04
  • Zoro # G4087325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5792-04
Zoro #
G4087325
UPC #
073852008852
Country of Origin
Unknown

Dimensions

Size
535 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
None
Package Type
Pump Bottle
Fragrance
Fruity
Packaging Type
Case
Requires Dispenser
No
Standards
Complies with Current FDA Regulations for OTC Drug Products
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Industry Type
Healthcare
Form
Foam
Application
Skin, Hand
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for OTC Drug Products, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.