Purell
Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle
- Zoro #: G401962843
- Mfr #: 3659-12
Hover or click to zoom Tap to zoom
Key Features
- Hygiene Form: Gel
- Fragrance: Clean
- Size: 12 oz
- Color: Clear
- Weight: 0.916 lbs
$7.75
Subtotal: $7.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Purell
- MFR #3659-12
- Zoro #G401962843
- Country of OriginUnited States
- Category Hand Sanitizers
Dimensions
Size | 12 oz |
Details
Hygiene Form | Gel |
Fragrance | Clean |
Color | Clear |
Weight | 0.916 lbs |
Description
PURELL® Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it’s tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It’s free of parabens, phthalates, and preservatives.
Restrictions and Compliance
- Hazardous material
Reviews of Purell #3659-12
Explore more
- PURELL Single Use Advanced Gel Hand Sanitizer, 1.2 mL, Packet, Fragrance-Free, 2000PK 9620-2M
- PURELL Advanced Refreshing Gel Hand Sanitizer, 1 L Flip Cap Bottle, Clean Scent, 4PK 9683-04
- PURELL Hand Sanitizer, Gel, 2 Liter Bottle, PK4 9625-04
- PURELL Hand Sanitizer, Gel, 12.6 oz., PK12 9747-12-S
- PURELL Hand Sanitizer, Gel, Pour Bottle, 1.5 L 5015-04
- PURELL Hand Sanitizer, Green Certified, Gel, 12oz Pump Bottle 3691-12
- PURELL Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK1500 9630-12-125NS-CT
- ZEP Hand Sanitizer, 500mL, Pump Bottle, PK12 87801G
- X3 CLEAN Hand Sanitizer, Size 0.27 oz., Spray 10020
- GOJO INDUSTRIES PURELL® Advanced Hand Sanitizer Gel, 2 Liters - 9625-04 9625-04
- RUBBERMAID COMMERCIAL Sanitizer Refill, Gel Hygiene Form 2158423
- Purell Hand Sanitizers