This item is Discontinued.

Purell ADX-12 Dispenser, 1,200 mL, 4.5 x 4 x 11.25, Chrome/Black, 6PK 8828-06

ADX-12 Dispenser, 1,200 mL, 4.5 x 4 x 11.25, Chrome/Black, 6PK (Discontinued)

  • Mfr # 8828-06
  • Zoro # G416352783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8828-06
Zoro #
G416352783
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
4
Height
11.3
Width
4.5

Details

Item
Manual Hand Cleaner Dispensers
Color
Chrome
Material
Plastic
Finish
Chrome
Mount Type
Wall
For Use With
PURELL 8803-03, 8804-03, 8806-03, 8805-03
Form
Foam
Operation Mode
Manual
Standards
ADA Compliant

Description

High capacity 1,200 mL PURELL dispenser is ideal for high traffic areas. Large sight window, skylight and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser. Patent pending Controlled Collapse refill bottles hold their shape as they empty for a more attractive overall appearance. Removable pump makes recycling easy. SANITARY SEALED refills are made of durable, recyclable PET material, using 30% less plastic than rigid HDPE bottles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.