Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Cleaners & Detergents, Bottle, Fresh Citrus, 4 PK 4342-04

Cleaners & Detergents, Bottle, Fresh Citrus, 4 PK (Discontinued)

  • Mfr # 4342-04
  • Zoro # G906569394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4342-04
Zoro #
G906569394
UPC #
-
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Fresh Citrus
Item
Cleaners & Detergents
Primary Chemical
Ethyl alcohol 29.4%; other ingredients 70.6%
Application Method
Disinfectant/Cleaner
Capacity
1 gal
Application
Disinfectant/Cleaner
Standards
EPA Reg. No. 84368-1; EPA List N; U.S. EPA Design for the Environment Certified (DfE)
For Use On
Norovirus; Cold and Flu Viruses; Other Organisms
Surface
Multi Surface
Net Weight
35.9 lbs
Physical Form
Liquid

Description

Formulated for convenience and ease-of-use, PURELL Professional Surface Disinfectant Spray provides powerful germ-kill on the surfaces people touch most. It kills 99.9 percent of viruses and bacteria including cold and flu, strep, norovirus, Listeria, MRSA, VRE, and human coronavirus. Designed to accelerate the germ-killing power of alcohol, it dissipates quickly and cleanly with no streaks or sticky residue. The light, citrus fragrance gives you the peace of mind to use around others. PURELL Professional Surface Disinfectant is formulated to kill germs on both hard and soft surfaces no rinse required even on food-contact surfaces.


  • One-step disinfectant and sanitizer offers powerful germ-kill with a fresh, light scent that dissipates quickly so people can confidently get back to work.
  • Kills 99.9 percent of viruses and bacteria including cold and flu, strep, norovirus, Listeria, MRSA, VRE, and human coronavirus.
  • Proven on most hard and soft surfaces, and can be used on food-contact surfaces with no rinse required.
  • No harsh chemicals, no precautionary statements, and no handwashing required after use; EPA Design for the Environment certified and fastest overall disinfection times of any DfE product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.