Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Disinfectant and Sanitizer, 5 gal. Bottle, Light Citrus 3547-01

Disinfectant and Sanitizer, 5 gal. Bottle, Light Citrus (Discontinued)

  • Mfr # 3547-01
  • Zoro # G7558959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3547-01
Zoro #
G7558959
UPC #
073852280821
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal.

Details

Container Type
Bottle
Fragrance
Light Citrus
Item
Disinfectant and Sanitizer
Primary Chemical
Alcohol
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Standards
Kosher, NSF Classification D2
Wet Contact Time
1 min or Less
Cleaner Container Type
Bottle
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Properties
Biodegradable, No Rinse Required
Product Series
No Series
EPA Registration Number
84368-1-84150
Targeted Pathogens
E-coli; Hepatitis A; Listeria; Norovirus; Salmonella
NSF Rating
D2
Surfaces for Use On
Hard Nonporous Surfaces
Biodegradable
Yes
EPA Registered
Yes
Rinse Required
No

Description

Food Processing Surface Sanitizer, Primary Chemical Alcohol, Container Type Bucket with Spigot, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, FDA Approved, Wet Contact Time 10 sec to 1 min, Targeted Pathogens E-coli; Hepatitis A; Listeria; Norovirus; Salmonella, Product Series No Series, VOC Content 0 Percent, Flash Point 87 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.