
Disinfecting Wipes, 1200 ct, PK2
Mfr # 9103-02
Zoro # G115754802
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Features
Made with Plant-Derived Active Ingredient
Fragrance
Fresh
Standards
EPA Registered
Cleaner Form
Wipes
Container Type
Soft Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9103-02
Zoro #
G115754802
UPC #
10073852306009
Country of Origin
United States
Dimensions
Sheet Length
5 in
Container Size
1200 ct
Sheet Width
7 in
Details
Features
Made with Plant-Derived Active Ingredient
Fragrance
Fresh
Standards
EPA Registered
Cleaner Form
Wipes
Container Type
Soft Pack
Color
Clear, colorless liquid
Application
Disinfecting
Surfaces for Use On
Hard Nonporous Surfaces
Item
Disinfecting Wipes
EPA Registered
Yes
Wet Contact Time
2 to 5 min
Primary Chemical
Citric Acid
NSF Rating
Not Rated
Flash Point
Greater than 100 Degrees C
VOC Content
0%
Cleaner Chemical Product Grouping
Disinfectant
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Citric Acid, Targeted Pathogens Not Applicable, Wet Contact Time 2 to 5 min, Soft Pack, Container Size 1,200 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Disinfecting, Fragrance Fresh, Clear, EPA Registered Yes, Features Made with Plant-Derived Active Ingredient, Flash Point Greater Than 121 Degrees F, NSF Rating Not Rated, Product Series No Series, Sheet Length 5 in, Sheet Width 7 in, EPA Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.