Foodservice Surface Sanitizing Wipes, 1-Ply, 7.4 x 9, Fragrance Free, White, 72 Wipes

  • Mfr # 9371-12

  • Zoro # G216009566


product price:  $9.69
/ea

Key Features

Material
Spunlace
Color
White
Container Type
Pack
Number of Sheets
72
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9371-12
Zoro #
G216009566
UPC #
73852288285
Country of Origin
United States

Dimensions

Length
7.4 in
Width
9 in

Details

Item
Cleaner/Detergent Wet Wipes
Material
Spunlace
Color
White
Container Type
Pack
Number of Sheets
72
Ply
1
Fragrance
Fragrance-Free
Surfaces for Use On
Hard Surfaces
Wipes per Container
72
Packaging Type
Resealable Pack
Standards
EPA Reg. No. 84150-1
Application
Foodservice

Description

Say hello to PURELL Foodservice Surface Sanitizing Wipes - your new method to quickly sanitize kitchen, dining, and food-contact surfaces in just one step. These wipes work like magic to wipe out 99.9% of germs without harsh chemicals. They're tough on germs, killing norovirus, E. coli, Salmonella, cold and flu, coronavirus, and more. Meets EPA 60-second no-rinse food-contact sanitization requirements. They help reduce the risk of cross-contamination and are perfect for tackling many items on your cleaning list, including tables, menus, cutting boards, food-prep counters, and cash registers. They also make it easy to sanitize large, hard-to-wash items. Plus, you can clean with confidence, knowing they've earned the EPA's lowest toxicity rating. No gloves, handwashing, or rinsing needed - they're safe on food-contact surfaces and hassle-free! The best part? They're super easy to use; just grab one and wipe away. As a ready-to-use solution, it's the perfect answer for quick and reliable sanitizing, disinfecting, and cleaning.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.