This item is Discontinued.

No Product Image Available

Dispensers, f/Liquid Soap, Manual, 2000 ml Cap WE, PK 6 (Discontinued)

  • Mfr # GOJ524006CT
  • Zoro # G002501809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ524006CT
Zoro #
G002501809
UPC #
-
Country of Origin
United States

Description

Push-style foam soap dispenser offers a high capacity for educational institutions K-12 so the 2000 ml. system needs to be refilled less often. Lower output is designed for smaller hands. Large sight window makes it easy to check refill level. Soap dispenser uses PURELL FMX-20 2000 ml. Education Healthy Soap refills. Collapsible, Sanitary PET refill bottle (sold separately) features a removable collar for easy recycling. Lock or Not technology can convert the dispenser to a locking system. With one-handed push operation, it is ADA-compliant. Dispenser is made of durable, ABS plastic with rugged, polycarbonate view windows. Mount it to your wall with adhesive tape or screws (not included). Multiple hole pattern allows use of existing wall holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.