Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ES8 Touch-Free Soap Dispenser 1200mL- White

  • Mfr # 7730-01

  • Zoro # G2473121


product price: $36.77
/ea

Key Features

Operation Mode
Automatic
Refill Size
1,200 mL
Finish
Glossy
Mount Type
Wall
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7730-01
Zoro #
G2473121
UPC #
073852501889
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
12 1/8 in
Width
5 1/4 in
Depth
8 1/2 in
Overall Height
5 3/8 in
Overall Depth
10 in
Overall Width
6 1/2 in

Details

Item
Soap Dispenser
Operation Mode
Automatic
Finish
Glossy
Mount Type
Wall
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Color
White
Compatible with Manufacturer Model Number
7771-02, 7772-02, 7777-02, 7779-02, 7785-02
For Use With
7773-02, 7774-02, 7775-02, 7777-02
Series
ES8
Form
Liquid
Power Source
Cartridge Battery
Includes
Adhesive Tape
Features
Dispenser and Formulation are Calibrated to Provide the Optimal Dose for Effective Hand Hygiene, Each New Refill Comes with a Coin Cell Battery, Optional Smartlink Modules Add Capability for Service Alerts, Compliance Monitoring and Other Upgrades, Sanitary Sealed Pet Refill Bottle with Tear-Off Collar for Easy Recycling, Uses Purell ES8 1200 mL Healthy Soap Refills
Standards
ADA Compliant
Product Type
Soap Dispenser
Batteries Included
Yes
Compatible Manufacturer Part Number
7771-02, 7772-02, 7777-02, 7779-02, 7785-02
Compatible Manufacturer Model Number
7771-02, 7772-02, 7777-02, 7779-02, 7785-02
For Use With Mfr. Model Number
7771-02, 7772-02, 7777-02, 7779-02, 7785-02
Compatible with Manufacturer Model No.
7771-02, 7772-02, 7777-02, 7779-02, 7785-02
Compatible with Mfr. Model No.
7771-02, 7772-02, 7777-02, 7779-02, 7785-02
For Use with Mfr Model Number
7771-02, 7772-02, 7777-02, 7779-02, 7785-02
Compatible Pump Manufacturer Part Number
7771-02, 7772-02, 7777-02, 7779-02, 7785-02
Compatible Mfr. Model Number
7771-02, 7772-02, 7777-02, 7779-02, 7785-02

Description

Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series ES8, Finish Glossy, Compatible Manufacturer Part Number 7771-02, 7772-02, 7777-02, 7779-02, 7785-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included Yes, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.