Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Food Service Sanitizer, 32 oz. Trigger Spray Bottle, Alcohol, 3 PK 3341-03

Food Service Sanitizer, 32 oz. Trigger Spray Bottle, Alcohol, 3 PK (Discontinued)

  • Mfr # 3341-03
  • Zoro # G5432589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3341-03
Zoro #
G5432589
UPC #
073852070347
Country of Origin
Unknown

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz.
Container Size
32 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
Alcohol
Item
Food Service Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Disinfectant Efficacy
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Effective to Remove
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Recommended Dilution
Ready to Use
Item - Disinfectants and Sanitizers
Food Grade Sanitizer
Flash Point
30.8 Degrees C
Standards
EPA Certified
Net Weight
7.35 oz.
Cleaner Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Sub-Category
Disinfectant Cleaner
Includes Chemical
Alcohol
VOC Content
31.79%
RTU Yield per Container
Ready to use
Wet Contact Time
30 sec to 1 min
Features
No Rinse, Food Contact Surface Sanitizer and Cleaner
Targeted Pathogens
E-coli; H1N1; Norovirus
Properties
No Rinse Required
EPA Registered
Yes
NSF Rating
D2
Rinse Required
No
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
84368-1-84150

Description

Foodservice Surface Sanitizer, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 30 sec to 1 min, Targeted Pathogens E-coli; H1N1; Norovirus, Product Series No Series, VOC Content 32 Percent, Flash Point 87 Degrees F, Rinse Required No, NSF Rating D2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.