Food Service Sanitizer, 50 gal. Drum, Alcohol Like (Discontinued)
- Mfr # 5043-01
- Zoro # G2477391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5043-01
Zoro #
G2477391
UPC #
073852079623
Country of Origin
Unknown
Dimensions
Size
50 gal.
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal.
Details
Container Type
Drum
Fragrance
Alcohol Like
Item
Food Service Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Item - Disinfectants and Sanitizers
Food Grade Sanitizer
Standards
EPA Certified
Features
Eliminates Norovirus, Salmonella, E. Coli In 30 sec., No Rinse, Multi-Surface Performance
VOC Content
0%
Degreaser Container Type
Drum
Cleaner Container Type
Drum
Includes Chemical
Alcohol
Sub-Category
Sanitizer
Flash Point
87.44 Degrees F
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
RTU Yield per Container
50 gal.
Effective to Remove
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Disinfectant Efficacy
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Description
Food Service Sanitizer, Primary Chemical Alcohol, Container Type Drum, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol Like, Cleaner Form Liquid, Standards EPA Certified, VOC Content 0 Percent, Flash Point 87.44 Degrees F, Features Eliminates Norovirus, Salmonella, E. Coli In 30 sec, No Rinse, Multi-Surface Performance, Net Weight 397L
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.