Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Foodservice Sanitizer, 32 oz. Trigger Spray Bottle, Alcohol, 12 PK 3341-12

Foodservice Sanitizer, 32 oz. Trigger Spray Bottle, Alcohol, 12 PK (Discontinued)

  • Mfr # 3341-12
  • Zoro # G1924750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3341-12
Zoro #
G1924750
UPC #
00073852070347
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz.
Degreaser Container Size
32 oz.

Details

Container Type
Trigger Spray Bottle
Fragrance
Alcohol
Item
Foodservice Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Disinfectant Efficacy
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Net Weight
14.6 oz.
RTU Yield per Container
Ready to use
Standards
EPA Certified
VOC Content
31.79%
Sub-Category
Disinfectant Cleaner
Item - Disinfectants and Sanitizers
Food Grade Sanitizer
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Includes Chemical
Alcohol
Effective to Remove
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Cleaner Container Type
Trigger Spray Bottle
Flash Point
30.8 Degrees C
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
D2
Targeted Pathogens
H1N1; E-coli; Norovirus
Properties
No Rinse Required
EPA Registered
Yes
Rinse Required
No
EPA Registration Number
84368-1-84150
Product Series
No Series

Description

Foodservice Surface Sanitizer, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens H1N1; E-coli; Norovirus, Product Series No Series, VOC Content 32 Percent, Flash Point 87 Degrees F, Rinse Required No, NSF Rating D2, EPA Registered Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.