Foodservice Surface Sanitizer, 1gal. Bottle, PK4
Mfr # 4341-04
Zoro # G5233341
product price: $64.39
/pk 4, $16.10/eaKey Features
Container Type
Bottle
Size
1 gal.
Fragrance
Alcohol
Color
Clear
Primary Chemical
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4341-04
Zoro #
G5233341
UPC #
073852070378
Country of Origin
United States
Dimensions
Size
1 gal.
Cleaner Container Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
128 oz
Description
Foodservice Surface Sanitizer, Primary Chemical Alcohol, Container Type Jug, Container Size 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Targeted Pathogens Coronavirus, E. coli, Hepatitis A, Listeria, Norovirus, Salmonella, Product Series No Series, VOC Content 32 Percent, Flash Point 87 Degrees F, Biodegradable Yes, Rinse Required No, NSF Rating D2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.