
Foodservice Surface Sanitizer, 32 fl oz (1 quart) Spray Bottle, Clear, 6 PK
Mfr # GOJ334106
Zoro # G902502623
product price:Â $42.89
/pk 6, $7.15/eaKey Features
Container Type
Spray Bottle
Size
32 fl oz (1 quart)
Color
Clear
Effective to Remove
Coronavirus; Virus Remover
Application
Hard Surface; Soft Surface; Food Service
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GOJ334106
Zoro #
G902502623
UPC #
-
Country of Origin
United States
Dimensions
Size
32 fl oz (1 quart)
Details
Container Type
Spray Bottle
Color
Clear
Item
Foodservice Surface Sanitizer
Effective to Remove
Coronavirus; Virus Remover
Application
Hard Surface; Soft Surface; Food Service
Features
Rinse-free; Fragrance-free
Cleaner Form
Spray
Type
Surface Sanitizer
Description
Formulated for convenience and ease-of-use, PURELL Foodservice Surface Sanitizer Spray provides powerful germ-kill on the surfaces people touch most - yet is gentle enough to use on a child's highchair with no rinsing required. Patented fragrance-free formulation sanitizes without any harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces - including norovirus, E. coli, Salmonella and human coronavirus in 30 seconds. With the EPA's lowest allowable toxicity rating, it delivers one of the overall fastest disinfection time among Design for the Environment (DfE) products.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.