Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foodservice Surface Sanitizer, Trigger Spray Bottle, 32 oz Container Size, Ready to Use, 6 PK

  • Mfr # 3341-06

  • Zoro # G5233378


product price: $39.19
/pk 6, $6.53/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz.
Fragrance
Alcohol
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3341-06
Zoro #
G5233378
UPC #
073852070347
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz.
Container Size
32 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
Alcohol
Item
Food Service Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Disinfectant Efficacy
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
RTU Yield per Container
Ready to use
Sub-Category
Disinfectant Cleaner
Item - Disinfectants and Sanitizers
Food Grade Sanitizer
Cleaner Form
Liquid
Effective to Remove
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Standards
EPA Certified
Cleaner Container Type
Trigger Spray Bottle
Includes Chemical
Alcohol
Flash Point
30.8 Degrees C
Net Weight
14.6 oz.
Recommended Dilution
Ready to Use
VOC Content
31.79%
Product Series
No Series
EPA Registration Number
84368-1-84150
Rinse Required
No
Biodegradable
Yes
Targeted Pathogens
E-coli; Hepatitis; Norovirus; Salmonella
Properties
Biodegradable, No Rinse Required
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
D2
EPA Registered
Yes
Series
SURFACE

Description

Foodservice Surface Sanitizer, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Targeted Pathogens Coronavirus, E. coli, Hepatitis, Norovirus, Salmonella, Product Series No Series, VOC Content 32 Percent, Flash Point 87 Degrees F, Biodegradable Yes, Rinse Required No, NSF Rating D2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.