This item is Discontinued.

Purell FS6 Touch-Free Floor Stand Dispenser, 1,200 mL, 12.5 x 11.3 x 38.5, Graphite 6424-DS

FS6 Touch-Free Floor Stand Dispenser, 1,200 mL, 12.5 x 11.3 x 38.5, Graphite (Discontinued)

  • Mfr # 6424-DS
  • Zoro # G810835288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6424-DS
Zoro #
G810835288
UPC #
-
Country of Origin
United States

Dimensions

Depth
11.3 in
Height
38.5 in
Width
12.5 in
Size
1200 mL

Description

Premium, reliable touch-free dispenser stand for PURELL Hand Sanitizer. An elegant floor stand that reinforces high quality standards, while complimenting any décor. Includes Four "C" cell batteries—no tools required for replacing batteries. Multi-directional design unlocks new placement possibilities wherever hand hygiene is needed. Uses same AT-A-GLANCETM refills as PURELL ES6, making it easy to monitor product levels with just one look. Seamlessly integrated tray to help maintain cleanliness. Low-profile baseplate maximizes stability and hides dirt.


  • Reliable, easy-to-maintain refill platform.
  • Includes Four "C" cell batteries—no tools required for replacing batteries.
  • A revolutionary dispenser stand that combines cutting-edge styling with dependable reliability.
  • Multi-directional design unlocks new placement possibilities wherever hand hygiene is needed.
  • Uses same AT-A-GLANCETM refills as PURELL ES6, making it easy to monitor product levels with just one look.
  • Seamlessly integrated tray to help maintain cleanliness.
  • Low-profile baseplate maximizes stability and hides dirt.
  • Lightweight and easily moved when cleaning the facility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.