This item is Discontinued.

Purell FS8 Floor Stand Dispenser with Energy-on-the-Refill, SMARTLINK Capability, 12.75 x 11.25 x 39, White 7720-DS

FS8 Floor Stand Dispenser with Energy-on-the-Refill, SMARTLINK Capability, 12.75 x 11.25 x 39, White (Discontinued)

  • Mfr # 7720-DS
  • Zoro # G910835348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7720-DS
Zoro #
G910835348
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
11.25 in
Height
11-1/4 in
Width
12.75 in
Size
1200 mL

Details

Color
White
Material
ABS Plastic
Mount Type
Floor Stand
For Use With
PURELL ES8 Refills
Uses Dispenser
ES8

Description

An elegant floor stand that reinforces high quality standards, while complimenting any décor. Energy-on-the-Refill technologyevery refill has a built-in energy source, designed to last as long as the refill. GOJO Industries, a purpose-driven Family Enterprise, invented the first commercial soap dispenser in 1952. We are the leading manufacturer of skincare products for homes and businesses. GOJO is proud to be certified as a Women's Business Enterprise by the Women's Business Enterprise National Council (WBENC), the largest certifier of women-owned businesses in the U.S. and a leading advocate for women entrepreneurs.


  • Optional SMARTLINKTM modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves.
  • Features Energy-on-the-Refill technologyevery refill has a built-in energy source, designed to last as long as the refill.
  • A revolutionary dispenser stand that combines cutting-edge styling with dependable reliability.
  • Multi-directional design unlocks new placement possibilities wherever hand hygiene is needed.
  • Uses same AT-A-GLANCETM refills as PURELL ES8, making it easy to monitor product levels with just one look.
  • Seamlessly integrated tray to help maintain cleanliness.
  • Low-profile baseplate maximizes stability and hides dirt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.