Shop PURELL
See all product information
Create Account
GOJ90261M Soft Hand Sanitizing Cotton Wipes; White & Blue - Pack of 1000
- Mfr # GOJ90261M
- Zoro # G103891489
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Size
5 x 7
Cleaning Cloth Color
White & Blue
Package Type
Bulk
Application
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GOJ90261M
- Zoro #
- G103891489
- UPC #
- 10073852019824
- Country of Origin
- United States
- Material
- Cotton
- Cleaning Cloth Color
- White & Blue
- Package Type
- Bulk
- Application
- Hand
Dimensions
- Size
- 5 x 7
Description
Soft Hand Sanitizing Cotton Wipes
Clean, sanitize and moisturize hands on-the-go with PURELL Cottony Soft Sanitizing Wipes. Thick wipes are textured for better cleaning. 62 percent ethyl alcohol formula kills 99.99 percent of most common germs that may make you sick. Moisturizers, Vitamins A and E and aloe help maintain healthy skin. Individually wrapped wipes are convenient and easy to use in offices, restaurants, healthcare facilities or anywhere else germs might be.
Features- Individually Wrapped
- Pack of 1000
- Color: White & Blue
- Material: Cotton
- Recycled: No
- Assembly Required: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.