Shop All Soap Dishes & Dispensers
Purell
Gojo 2000 ml Wall Mount Pump Soap Dispenser
Mfr # 7200-01
Zoro # G206431933
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Material Film Bag, Polypropylene Collar, Mixed Material Plastic Pump
- Height 5.22 in
- Series PRO TDX
- Mount Type Wall
- Minimum Height Clearance 4"
Product Information
- Brand Purell
- MFR # 7200-01
- Zoro # G206431933
- UPC # 73852072006
- Country of Origin China
- Category Soap Dishes & Dispensers
Dimensions
Height | 5.22 in |
Minimum Height Clearance | 4" |
Size | 2000 mL |
Length | 15.76 in |
Width | 6.76 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- DESIGN TOSCANO Herd Chieftain Elephant Illuminated Wall Sculpture (KY9021)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA02S)
- SAN JAMAR Classic Bulk Soap Dispenser, 30 oz, 3.97 x 4.92 x 6.64, Black (SN30TBK)
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- INTERDESIGN Eco Vanity Black Ceramic Soap Dish (28217)
- JOES Joes 1310 Stainless Steel Wall Dispenser for 5 oz Cans (1310)
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- Purell Soap Dishes & Dispensers