This item is Discontinued.

Purell Green Certified Hand Sanitizer Foam 700mL ADX-7 Refill, PK4 8704-04

Green Certified Hand Sanitizer Foam 700mL ADX-7 Refill, PK4 (Discontinued)

  • Mfr # 8704-04
  • Zoro # G4117951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8704-04
Zoro #
G4117951
UPC #
073852022889
Country of Origin
Unknown

Dimensions

Size
700 mL
Height
8.8"
Refill Size
23.7 fl oz (700 mL)
Width
7.1"
Depth
7.3"

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
Advanced Green Certified Instant Hand Sanitizer
Fragrance
Alcohol-Like
Packaging Type
Case
Requires Dispenser
Yes
Standards
USDA Biobased Standard
Color
Clear
Item
Hand Sanitizer
Uses Dispenser
8728-06, Mfr. No. 8720-06
Industry Type
Healthcare
Form
Foam
Green Certification or Other Recognition
EcoLogo Certified
Package Type
Bottle
Features
Bio-based
Application
Hand
Manufacturer Dispenser Part Number
8720-06, 8728-06
Series
ADX-7(TM)
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series ADX-7(TM), Manufacturer Dispenser Part Number 8720-06, 8728-06, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.