Hand Sanitizer, Gel, Pump Bottle, 12 oz, Fresh, Ethyl Alcohol, 12 Pumps Included, 12 PK

  • Mfr # 3639-12

  • Zoro # G4446617


product price: $80.15
/pk 12, $6.68/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
Advanced Hand Sanitizer
Fragrance
Fresh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3639-12
Zoro #
G4446617
UPC #
073852022391
Country of Origin
United States

Dimensions

Size
12 oz
Container Size
12 oz

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
Advanced Hand Sanitizer
Fragrance
Fresh
Packaging Type
Case
Requires Dispenser
No
Standards
FDA
Color
Clear/Green
Operation Mode
Pump
Item
Hand Sanitizer
Package Configuration
7 in x 3 in x 2 in
Form
Gel
Industry Type
Healthcare
Package Type
Pump Bottle
Features
Free of Parabens, Phthalates, and Preservatives
Material
Liquid
Application
Healthcare, Hospitals
Container Type
Pump Bottle
NSF Rating
Not Rated
Series
Advanced
Product Type
Hand Sanitizer
Number of Pumps Included
12
Alcohol Content
70 %

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 12 oz, Fragrance Fresh, Requires Dispenser No, Series Advanced, Number of Pumps Included 12, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear/Green, Product Type Hand Sanitizer, Standards FDA, Application Healthcare, Hospitals, Alcohol Content 70 Percent, Features Free of Parabens, Phthalates, and Preservatives, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.