This item is Discontinued.

Purell Hand Sanitizer Aloe Gel, 2oz Portable Flip Cap Bottle 9682-24

Hand Sanitizer Aloe Gel, 2oz Portable Flip Cap Bottle (Discontinued)

  • Mfr # 9682-24
  • Zoro # G0098108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9682-24
Zoro #
G0098108
UPC #
073852009385
Country of Origin
United States

Dimensions

Size
2 oz

Details

Item
Hand Sanitizer
Hygiene Series
Advanced Hand Sanitizer
Hygiene Form
Gel
Packaging Type
Case
Formula
Aloe and Vitamin E
Fragrance
Fresh Clean
Hygiene Properties
None
Standards
FDA
Requires Dispenser
No
Color
Clear, Light Green
Package Type
Pump Bottle
Industry Type
Healthcare
Package Configuration
1 in x 1 in x 3 in
Form
Gel
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Gel, Formula Aloe and Vitamin E, Fragrance Fresh Clean, Hygiene Properties None, Requires Dispenser No, Product Type Hand Sanitizer, Standards FDA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.